Heavy Duty Tarp, 9 ft 6 in x 11 ft 4 in, 20 Mil, Tan, Vinyl

  • Mfr # 5WTY4

  • Zoro # G3245121


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Finished Size
9 ft 6 in x 11 ft 4 in
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
11 ft 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WTY4
Zoro #
G3245121
UPC #
190735535479
Country of Origin
China

Dimensions

Finished Size
9 ft 6 in x 11 ft 4 in
Thickness
20 Mil
Tarp Finished Length
11 ft 4 in
Tarp Finished Width
9 ft 6 in
Cut Size
10 x 12 ft
Cut Width
10 ft
Cut Length
12 ft
Finished Length
11.33 ft
Finished Width
9.5 ft

Details

Color
Tan
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Mildew Resistant, Tear Resistant, UV Resistant
Tarp Seam Finish
Rope Reinforced, Single Stitched
Breathable
No
Insulated
No
Tarp Item
Tarp
High Visibility
No
High-Visibility
Non-High Visibility
Includes Grommets
Grommets Included
Seam Type
Rope-Reinforced, Single-Stitched
Water Resistance
Waterproof
Product Type
Tarp
Fabric Material
Vinyl
Duty Rating
Heavy
Insulation
Non-Insulated
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant
Breathability
Non-Breathable
Shape
Rectangle

Description

Tarp, Tarp Material Vinyl, Cut Size 10 x 12 ft, Finished Size 9 ft 6 in x 11 ft 4 in, Tarp Finished Length 11 ft 4 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Rope Reinforced, Single Stitched, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.