Heavy Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/32 in Ht, 5 PK

  • Mfr # U55081.125.0001

  • Zoro # G0334577


product price: $78.69
/pk 5, $15.74/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1-7/32 in
Hex Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55081.125.0001
Zoro #
G0334577
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Hex Height
1-7/32 in
Hex Width
2 in
Dia./Thread Size
1-1/4"-7

Details

Item
Heavy Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Manufacturer Location
Globally Sourced
Application
General Purpose
Hex Type
Heavy Hex
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Style
Hex Nut - Heavy
Basic Material
Stainless Steel
Material Grade
316
Nut Standards
ASME B18.2.2

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/4 In.-7, Hex Width 2 in, Hex Height 1 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products