
Heavy Hex Nut, 1-1/4"-7, Steel, Grade A194, Plain, 35 PK
Mfr # 125A1942H
Zoro # G7605536
product price: $151.99
/pk 35, $4.34/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade A194
Finish
Plain
Standards
ASTM A 194
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125A1942H
Zoro #
G7605536
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1-1/4"-7
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A194
Finish
Plain
Standards
ASTM A 194
System of Measurement
Inch
Thread Type
Metric Coarse
Description
1 1/4-7 Heavy Hex Nuts A 194 2 H Plain Imported
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.