Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2HM, Black Oxide, 30 PK

  • Mfr # U22285.125.0001

  • Zoro # G5608093


product price: $51.89
/pk 30, $1.73/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2HM
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22285.125.0001
Zoro #
G5608093
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-8
Dia./Thread Size
1-1/4"-8

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2HM
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
Thread Type
8UN
Thread Direction
Right Hand
Fastener Thread Type
UNC/8UN
Pack Size
Small Pack
Hex Type
Heavy Hex
Rockwell Hardness
B55 to C32
Material Quality Standards
ASTM A194
Manufacturer Location
Globally Sourced
Material Grade
Grade 2HM
Nut Standards
ASTM A194
Fastener Finish
Black Oxide
Nut Style
Hex Nut - Heavy
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2HM, Material Steel, Thread Size 1 1/4 In.-8, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B55 to C32, Thread Type Coarse, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.