Heavy Hex Nut, 1-1/4"-8, Steel, Grade 3, Black Oxide, 1-7/32 in Ht, 30 PK

  • Mfr # U22289.125.0001

  • Zoro # G6424227


product price:  $317.99
/pk 30, $10.60/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 3
Finish
Black Oxide
Hex Height
1-7/32 in
Hex Width
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22289.125.0001
Zoro #
G6424227
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-8
Hex Height
1-7/32 in
Hex Width
1 31/32 in
Nut Height
1.187 in to 1.251 in
Dia./Thread Size
1-1/4"-8
Width Across Flats
1 15/16 in to 2 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 3
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
Thread Type
8UN
Thread Direction
Right Hand
Pack Size
Small Pack
Hex Type
Heavy Hex
Material Quality Standards
ASTM A194
Manufacturer Location
Globally Sourced
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Basic Material
Steel
Nut Style
Hex Nut - Heavy
Nut Standards
ASTM A194

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 3, Material Steel, Thread Size 1 1/4 In.-8, Hex Width 1 31/32 in, Hex Height 1 7/32 in, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.