Heavy Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 1-7/64 in Ht, 5 PK

  • Mfr # U51081.112.0001

  • Zoro # G0334437


product price: $51.99
/pk 5, $10.40/ea

Key Features

Thread Size
1-1/8"-7
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1-7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51081.112.0001
Zoro #
G0334437
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Hex Height
1-7/64 in
Hex Width
1 13/16 in
Width Across Flats
1 13/16 in
Nut Height
1 7/64 in
Dia./Thread Size
1-1/8"-7

Details

Item
Heavy Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Heavy Hex
Application
General Purpose
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Material Grade
18-8
Nut Style
Hex Nut - Heavy
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.