Heavy Hex Nut, 1-1/8"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/64 in Ht, 5 PK

  • Mfr # U22281.112.0002

  • Zoro # G4260076


product price: $14.69
/pk 5, $2.94/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
1-7/64 in
Hex Width
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22281.112.0002
Zoro #
G4260076
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Hex Height
1-7/64 in
Hex Width
1 13/16 in
Dia./Thread Size
1-1/8"-7
Nut Height
1 7/64 in
Width Across Flats
1 13/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASTM A194
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C24 to C38
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A194
Pack Size
Small Pack
Application
For Use with Structural Bolts
Hex Type
Heavy Hex
Fastener Finish
Hot Dipped Galvanized
Nut Standards
ASTM A194
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Style
Hex Nut - Heavy
Material Grade
Grade 2H

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade 2H, Material Steel, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.