Heavy Hex Nut, 1-1/8"-7, Steel, Not Graded, Hot Dipped Galvanized, 1-7/64 in Ht, 10 PK

  • Mfr # HHNIDH112G-010BX

  • Zoro # G3063575


product price:  $29.99
/pk 10, $3.00/ea

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Hex Height
1-7/64 in
Hex Width
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHNIDH112G-010BX
Zoro #
G3063575
UPC #
096653971408
Country of Origin
China

Dimensions

Thread Size
1-1/8"-7
Hex Height
1-7/64 in
Hex Width
1 13/16 in
Nut Height
1 7/64 in
Width Across Flats
1 13/16 in
Dia./Thread Size
1-1/8"-7

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
For Use with Structural Bolts
Rockwell Hardness
C24 to C38
Removable
Yes
Material Quality Standards
ASTM 563
Hex Type
Heavy Hex
Pack Size
Small Pack
Nut Style
Hex Nut - Heavy
Nut Standards
ASTM 563
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Hot Dipped Galvanized

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Not Graded, Material Steel, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.