Heavy Hex Nut, 1-3/4"-5, Steel, Grade 2H, Hot Dipped Galvanized, 1-23/32 in Ht, 95 PK

  • Mfr # HHNI2H175G-095BX

  • Zoro # G2133656


product price:  $891.99
/pk 95, $9.39/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
1-23/32 in
Hex Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHNI2H175G-095BX
Zoro #
G2133656
UPC #
096653358834
Country of Origin
China

Dimensions

Thread Size
1-3/4"-5
Hex Height
1-23/32 in
Hex Width
2 3/4 in
Width Across Flats
2 3/4 in
Dia./Thread Size
1-3/4"-5
Nut Height
1 23/32 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Heavy Hex
Application
For Use with Structural Bolts
Removable
Yes
Rockwell Hardness
C24 to C38
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Nut Standards
ASME B18.2.2
Fastener Finish
Hot Dipped Galvanized
Basic Material
Steel
Nut Style
Hex Nut - Heavy
Material Grade
Grade 2H
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade 2H, Material Steel, Thread Size 1 3/4 In.-5, Hex Width 2 3/4 in, Hex Height 1 23/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.