This item is Discontinued.

Zoro Select Heavy Hex Nut, 1-3/4"-8, Steel, Grade 4, Black Oxide, 1-23/32 in Ht, 15 PK U22380.175.0001

Heavy Hex Nut, 1-3/4"-8, Steel, Grade 4, Black Oxide, 1-23/32 in Ht, 15 PK (Discontinued)

  • Mfr # U22380.175.0001
  • Zoro # G6163757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22380.175.0001
Zoro #
G6163757
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/4"-8
Hex Height
1-23/32 in
Hex Width
2 3/4 in
Dia./Thread Size
1-3/4"-8

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 4
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
Thread Type
8UN
Thread Direction
Right Hand
Fastener Thread Type
UNC/8UN
Minimum Yield Strength
175,000 psia
Resistance Properties
None
Removable
Yes
RoHS Compliant
Yes
Pack Size
Small Pack
Thread Fit
2B
REACH Compliant
Yes
Material Quality Standards
ASTM A194
Hex Type
Heavy Hex
Made in North America
No
Rockwell Hardness
HRC 24/35
Dimensional Standards
ASME B18.2.2
Tensile Strength
175,000 psia
Manufacturer Location
Globally Sourced
Nut Standards
ASTM A194
Basic Material
Steel
Color
Silver
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy
Material Grade
Grade 4
Fastener Finish
Plain

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Steel, Thread Size 1 3/4 In.-8, Hex Width 2 3/4 in, Hex Height 1 23/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASTM A194 ASME B18.2.2, Made in North America No, Minimum Yield Strength 175,000 psia, Pack Size Small Pack, REACH Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.