Heavy Hex Nut, 1-3/8"-8, Steel, Grade 2H, Black Oxide, 1-11/32 in Ht

  • Mfr # HHN8I2H137-001BX

  • Zoro # G3258805


product price: $7.99
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Hex Height
1-11/32 in
Hex Width
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHN8I2H137-001BX
Zoro #
G3258805
UPC #
715005433257
Country of Origin
China

Dimensions

Thread Size
1-3/8"-8
Hex Height
1-11/32 in
Hex Width
2 3/16 in
Nut Height
1 11/32 in
Width Across Flats
2 3/16 in
Dia./Thread Size
1-3/8"-8

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
Thread Type
8UN
Thread Direction
Right Hand
Fastener Thread Type
UNC/8UN
Pack Size
Small Pack
Hex Type
Heavy Hex
Material Quality Standards
ASTM A194
Application
For Use with Structural Bolts
Rockwell Hardness
C24 to C38
Removable
Yes
Nut Style
Hex Nut - Heavy
Fastener Thread Direction
Right Hand
Material Grade
Grade 2H
Basic Material
Steel
Fastener Finish
Plain
Nut Standards
ASTM A194

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Steel, Thread Size 1 3/8 In.-8, Hex Width 2 3/16 in, Hex Height 1 11/32 in, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.