Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hex Nut, 1-3/8"-8, Steel, Grade 4, Black Oxide, 25 PK

  • Mfr # U22380.137.0001

  • Zoro # G6163836


product price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 4
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U22380.137.0001
Zoro #
G6163836
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/8"-8
Dia./Thread Size
1-3/8"-8

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 4
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
Thread Type
8UN
Thread Direction
Right Hand
Fastener Thread Type
UNC/8UN
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A194
Pack Size
Small Pack
Hex Type
Heavy Hex
Basic Material
Steel
Material Grade
Grade 4
Fastener Finish
Plain
Nut Standards
ASTM A194
Nut Style
Hex Nut - Heavy
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 4, Material Steel, Thread Size 1 3/8 In.-8, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.