Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 10 PK

  • Mfr # HHNIC100-010BX

  • Zoro # G2563757


product price: $21.75
/pk 10, $2.18/ea

Key Features

Thread Size
1"-8
Material
Steel
Material Grade/Class
Grade C
Finish
Black Oxide
Hex Height
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHNIC100-010BX
Zoro #
G2563757
UPC #
096653974843
Country of Origin
China

Dimensions

Thread Size
1"-8
Hex Height
63/64 in
Hex Width
1 5/8 in
Width Across Flats
1 5/8 in
Dia./Thread Size
1"-8
Nut Height
63/64 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Black Oxide
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Hex Type
Heavy Hex
Application
For Use with Structural Bolts
Removable
Yes
Rockwell Hardness
B78 to C38
Material Quality Standards
ASTM 563
Material Grade
Grade C
Basic Material
Steel
Nut Standards
ASTM 563
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade C, Material Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B78 to C38, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.