Heavy Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 25 PK

  • Mfr # U51091.050.0001

  • Zoro # G3318589


product price:  $83.75
/pk 25, $3.35/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51091.050.0001
Zoro #
G3318589
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Hex Height
19/64 in
Hex Width
7/8 in
Width Across Flats
7/8 in
Dia./Thread Size
1/2"-13
Nut Height
19/64 in

Details

Item
Heavy Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Hex Type
Heavy Jam
Nut Style
Hex Nut - Heavy
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Material Grade
18-8
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel

Description

Jam Nut, Hex Type Heavy Jam, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 19/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.