Zoro Homepage

Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Plain, 800 PK

  • Mfr # 50A1942H

  • Zoro # G7605527


product price: $447.99
/pk 800, $0.56/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A1942H
Zoro #
G7605527
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2"-13

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,1/2-13 A194 2H Heavy HE,PK800, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.