Heavy Hex Nut, 2-1/4"-8, Steel, Grade 2H, Black Oxide, 10 PK
Mfr # U22280.225.0001
Zoro # G6163930
product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U22280.225.0001
Zoro #
G6163930
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
2-1/4"-8
Dia./Thread Size
2-1/4"-8
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
Thread Type
8UN
Thread Direction
Right Hand
Fastener Thread Type
UNC/8UN
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A194
Pack Size
Small Pack
Rockwell Hardness
B55 to C32
Hex Type
Heavy Hex
Material Grade
Grade 2H
Fastener Thread Direction
Right Hand
Nut Standards
ASTM A194
Nut Style
Hex Nut - Heavy
Fastener Finish
Black Oxide
Basic Material
Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 2 1/4 In.-8, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B55 to C32, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.