Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 1-31/32 in Ht, 65 PK

  • Mfr # HHNI2H200G-065BX

  • Zoro # G2133647


product price: $853.99
/pk 65, $13.14/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
1-31/32 in
Hex Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHNI2H200G-065BX
Zoro #
G2133647
UPC #
096653358841
Country of Origin
China

Dimensions

Thread Size
#2-4-1/2
Hex Height
1-31/32 in
Hex Width
3 1/8 in
Width Across Flats
3 1/8 in
Dia./Thread Size
2"-4-1/2
Nut Height
1 31/32 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
For Use with Structural Bolts
Removable
Yes
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
C24 to C38
Hex Type
Heavy Hex
Pack Size
Small Pack
Nut Style
Hex Nut - Heavy
Fastener Finish
Hot Dipped Galvanized
Basic Material
Steel
Material Grade
Grade 2H
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade 2H, Material Steel, Thread Size 2 In.-4 1/2, Hex Width 3 1/8 in, Hex Height 1 31/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.