Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hex Nut, 2"-8, Steel, Grade 2H, Black Oxide, 1-31/32 in Ht, 16 PK

  • Mfr # 4RVN8

  • Zoro # G6992316


product price: $197.99
/pk 16, $12.37/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Hex Height
1-31/32 in
Hex Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RVN8
Zoro #
G6992316
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
2"-8
Hex Height
1-31/32 in
Hex Width
3 1/8 in
Nut Height
1 31/32 in
Width Across Flats
3 1/8 in
Dia./Thread Size
2"-8

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B95 to C35
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hex Type
Heavy Hex
Removable
Yes
Dimensional Standards
ASME B18.2.2
Nut Style
Hex Nut - Heavy
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Material Grade
Grade 2H

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Steel, Thread Size 2 In.-8, Hex Width 3 1/8 in, Hex Height 1 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Small Pack, Removable Yes, Rockwell Hardness B95 to C35, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.