Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hex Nut, 3/4"-10, Brass, Not Graded, Plain, 47/64 in Ht, 5 PK

  • Mfr # 1WY49

  • Zoro # G3108384


product price: $24.89
/pk 5, $4.98/ea

Key Features

Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
47/64 in
Hex Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WY49
Zoro #
G3108384
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Hex Height
47/64 in
Hex Width
1 1/4 in
Nut Height
47/64 in
Dia./Thread Size
3/4"-10
Width Across Flats
1 1/4 in

Details

Item
Heavy Hex Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B75
Hex Type
Heavy Hex
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Application
General Purpose
Removable
Yes
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion Resistant
Nut Style
Hex Nut - Heavy
Fastener Thread Direction
Right Hand
Basic Material
Brass
Nut Standards
ASME B18.2.2
Fastener Finish
Plain

Description

Hex Nut, Hex Type Heavy Hex, Finish Not Applicable, Material Grade/Class Not Graded, Material Brass, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ANSI/ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.