Shop ZORO SELECT

Heavy Hex Nut, 3/4"-10, Steel, Grade 3, Black Oxide, 47/64 in Ht, 200 PK

  • Mfr # U22289.075.0001
  • Zoro # G6282781

product price: 
$
287.99
/pk of 200, $1.44/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 3
Finish
Black Oxide
Hex Height
47/64 in
Hex Width
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U22289.075.0001
Zoro #
G6282781
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Hex Height
47/64 in
Hex Width
1 1/4 in
Dia./Thread Size
3/4 in
For Screw Size
3/4 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 3
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
REACH Compliant
Yes
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Thread Fit
2B
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Rockwell Hardness
HRC 24/35
Made in North America
No
Removable
Yes
Hex Type
Standard Hex
Minimum Temperature
-20 Degrees F
Material Quality Standards
ASTM A194
Resistance Properties
High Temperature-Resistant
Maximum Temperature
850 Degrees F
Tensile Strength
175,000 psi
Basic Material
Steel
Nut Style
Hex Nut - Heavy
Color
Black
Nut Standards
ASTM A194
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
850 Degrees F
Shell Material
Steel
Wire Color
Black

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 3, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Color Black, Made in North America No, Maximum Temperature 850 Degrees F, Minimum Temperature -20 Degrees F, Minimum Yield Strength Not Applicable, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.