Heavy Hex Nut, 3/4"-10, Steel, Not Graded, Hot Dipped Galvanized, 47/64 in Ht, 1000 PK

  • Mfr # HHNIDH075G-1000BX

  • Zoro # G2133680


product price:  $584.99
/pk 1000, $0.58/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Hex Height
47/64 in
Hex Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHNIDH075G-1000BX
Zoro #
G2133680
UPC #
096653356038
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Hex Height
47/64 in
Hex Width
1 1/4 in
Width Across Flats
1 1/4 in
Dia./Thread Size
3/4"-10
Nut Height
47/64 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C24 to C38
Removable
Yes
Hex Type
Heavy Hex
Dimensional Standards
ASME B18.2.2
Pack Size
Bulk Pack
Application
For Use with Structural Bolts
Fastener Thread Direction
Right Hand
Fastener Finish
Hot Dipped Galvanized
Nut Style
Hex Nut - Heavy
Basic Material
Steel
Nut Standards
ASME B18.2.2

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Not Graded, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.