
Heavy Hex Nut, 3/8"-16, Steel, Grade 2H, Plain, 1600 PK
Mfr # 37A1942H
Zoro # G7587939
product price: $304.99
/pk 1600, $0.19/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37A1942H
Zoro #
G7587939
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/8"-16
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194
System of Measurement
Inch
Thread Type
Metric Coarse
Description
Hex Nuts,3/8-16 A194 2H Heavy H,PK1600, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.