CAD Drawings

Download CAD Files

Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK

  • Mfr # U51081.031.0001

  • Zoro # G0334349

CAD Available

product price: $8.29
/pk 50, $0.17/ea

Key Features

CAD Drawing
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51081.031.0001
Zoro #
G0334349
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Hex Height
19/64 in
Hex Width
9/16 in
Dia./Thread Size
5/16"-18
Nut Height
19/64 in
Width Across Flats
9/16 in

Details

CAD Available
Yes
Item
Heavy Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Made in North America
No
Dimensional Standards
ASME B18.2.2
RoHS Compliant
Yes
Maximum Temperature
302 Degrees F
Hex Type
Heavy Hex
Minimum Yield Strength
700 N/sq mm
Material Quality Standards
ASTM A307A
Removable
No
Minimum Temperature
-58 Degrees F
Thread Fit
2B
Resistance Properties
High Temperature Resistant
Application
General Purpose
REACH Compliant
Yes
Pack Size
Small Pack
Thread Pitch
18 in
Manufacturer Location
Globally Sourced
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Color
Silver
Fastener Finish
Plain
Material Grade
18-8
Basic Material
Stainless Steel
Nut Style
Hex Nut - Heavy

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 19/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.