Zoro Homepage

Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Plain, 2000 PK

  • Mfr # 31A1942H

  • Zoro # G7587905


product price: $246.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31A1942H
Zoro #
G7587905
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
5/16"-18

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194
System of Measurement
Inch
Thread Type
Metric Coarse

Description

5/16-18 Heavy Hex Nuts A 194 2 H Plain Imported

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.