Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Black Oxide, 39/64 in Ht, 420 PK

  • Mfr # 4RVT1

  • Zoro # G8532693


product price: $212.99
/pk 420, $0.51/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Hex Height
39/64 in
Hex Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RVT1
Zoro #
G8532693
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
39/64 in
Hex Width
1 1/16 in
Nut Height
39/64 in
Dia./Thread Size
5/8"-11
Width Across Flats
1 1/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Manufacturer Location
Globally Sourced
Removable
Yes
Pack Size
Small Pack
Rockwell Hardness
HRC 24/35
Hex Type
Heavy Hex
Dimensional Standards
ASME B18.2.2
Nut Style
Hex Nut - Heavy
Material Grade
Grade 2H
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Plain
Nut Standards
ASME B18.2.2

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Steel, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Small Pack, Removable Yes, Rockwell Hardness HRC 24/35, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.