Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK

  • Mfr # U11391.062.0001

  • Zoro # G3318817


product price:  $6.15
/pk 10, $0.62/ea

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
23/64 in
Hex Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11391.062.0001
Zoro #
G3318817
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
23/64 in
Hex Width
1 1/16 in
Nut Height
23/64 in
Width Across Flats
1 1/16 in
Dia./Thread Size
5/8"-11

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.2
Hex Type
Heavy Jam
REACH Compliant
Yes
Material Quality Standards
SAE J995
Made in North America
No
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Pack Size
Small Pack
Rockwell Hardness
C32
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy
Material Grade
Grade A
Nut Standards
ASME B18.2.2
Color
Silver

Description

Jam Nut, Hex Type Heavy Jam, Finish Zinc-Plated, Material Grade/Class Grade A, Material Steel, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 23/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.