Zoro Homepage

Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Galvanized, 225 PK

  • Mfr # 62A563DHG

  • Zoro # G7606717


product price: $347.99
/pk 225, $1.55/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Material
Steel
Material Grade/Class
Grade DH
Finish
Galvanized
Standards
ASTM A 563, ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62A563DHG
Zoro #
G7606717
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Galvanized
Standards
ASTM A 563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,5/8-11 Structural Nut A,PK225, Package Quantity 225

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.