Zoro Homepage

Heavy Hex Nut, 7/8"-9, Stainless Steel, Grade 8M, Plain, 80 PK

  • Mfr # U22384.087.0001

  • Zoro # G5743324


product price: $218.99
/pk 80, $2.74/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 8M
Finish
Plain
Standards
ASTM A194
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22384.087.0001
Zoro #
G5743324
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Dia./Thread Size
7/8"-9

Details

Item
Heavy Hex Nut
Material
Stainless Steel
Material Grade/Class
Grade 8M
Finish
Plain
Standards
ASTM A194
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B60 to B105
Material Quality Standards
ASTM A194
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Hex Type
Heavy Hex
Material Grade
Grade 8M
Fastener Finish
Plain
Nut Standards
ASTM A194
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Nut Style
Hex Nut - Heavy

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 8M, Material Stainless Steel, Thread Size 7/8 In.-9, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B60 to B105, Thread Type Coarse, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.