
Heavy Hex Nut, 7/8"-9, Steel, Grade A563, Galvanized, 75 PK
Mfr # 87A563DHG
Zoro # G7606796
product price: $201.99
/pk 75, $2.69/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade A563
Finish
Galvanized
Standards
ASTM A 563, ASME B18.2.2
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87A563DHG
Zoro #
G7606796
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A563
Finish
Galvanized
Standards
ASTM A 563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse
Description
Hex Nuts,7/8-9 Structural Nut A56,PK75, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.