Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hex Nut, 7/8"-9, Steel, Grade C, Black Oxide, 55/64 in Ht, 130 PK

  • Mfr # 4RVR9

  • Zoro # G6707915


product price: $137.99
/pk 130, $1.06/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Material
Steel
Material Grade/Class
Grade C
Finish
Black Oxide
Hex Height
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RVR9
Zoro #
G6707915
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Hex Height
55/64 in
Hex Width
1 7/16 in
Nut Height
55/64 in
Width Across Flats
1 7/16 in
Dia./Thread Size
7/8"-9

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Rockwell Hardness
HRC 32
Hex Type
Heavy Hex
Manufacturer Location
Globally Sourced
Removable
Yes
Dimensional Standards
ANSI B18.2.2, SAE J995
Material Grade
Grade C
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Basic Material
Steel

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade C, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ANSI B18.2.2, SAE J995, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A563, Pack Size Small Pack, Removable Yes, Rockwell Hardness HRC 32, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.