Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 650 PK

  • Mfr # HHNIDH087G-650BX

  • Zoro # G2133671


product price: $548.99
/pk 650, $0.84/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Hex Height
55/64 in
Hex Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHNIDH087G-650BX
Zoro #
G2133671
UPC #
096653356045
Country of Origin
China

Dimensions

Thread Size
7/8"-9
Hex Height
55/64 in
Hex Width
1 7/16 in
Nut Height
55/64 in
Dia./Thread Size
7/8"-9
Width Across Flats
1 7/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Heavy Hex
Dimensional Standards
ASME B18.2.2
Removable
Yes
Rockwell Hardness
C24 to C38
Application
For Use with Structural Bolts
Pack Size
Small Pack
Fastener Finish
Hot Dipped Galvanized
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy
Basic Material
Steel
Nut Standards
ASME B18.2.2

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Not Graded, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 55/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.