
Heavy Hex Nut, 7/8"-9, Steel, Plain, 55/64 in Ht, 100 PK
Mfr # 87NHHSP
Zoro # G2443294
product price: $228.99
/pk 100, $2.29/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-9
Material
Steel
Finish
Plain
Hex Height
55/64 in
Hex Width
1-7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87NHHSP
Zoro #
G2443294
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/8"-9
Hex Height
55/64 in
Hex Width
1-7/16 in
Details
Item
Heavy Hex Nut
Material
Steel
Finish
Plain
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse
Description
Hex Nuts,7/8-9 SLOTTED HEAVY HEx,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.