Heavy Jam Nut, 1"-8, Steel, Zinc Plated, 0.519 to 0.575 in Ht, 200 PK

  • Mfr # 100NHHJ

  • Zoro # G2443373


product price:  $374.99
/pk 200, $1.87/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Hex Height
0.519 to 0.575 in
Hex Width
1.575 to 1.625 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100NHHJ
Zoro #
G2443373
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Hex Height
0.519 to 0.575 in
Hex Width
1.575 to 1.625 in

Details

Item
Heavy Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

Hex Nuts,1-8 HEAVY HEx JAM NUT Z,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.