
Heavy Jam Nut, 1/4"-20, Steel, Zinc Plated, 0.156 to 0.188 in Ht, 4500 PK
Mfr # 14NHHJ
Zoro # G2443452
product price:Â $287.99
/pk 4500, $0.06/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Hex Height
0.156 to 0.188 in
Hex Width
0.488 to 0.5 in
Standards
ASME B18.2.2, SAE J995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14NHHJ
Zoro #
G2443452
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
0.156 to 0.188 in
Hex Width
0.488 to 0.5 in
Details
Item
Heavy Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Description
Hex Nuts,1/4-20 HEAVY HEx JAM N,PK4500, Package Quantity 4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.