Zoro Homepage

CAD Viewer & Download Files

Heavy Jam Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht

  • Mfr # 81296 2

  • Zoro # G9796692

CAD Available

product price: $1.79
/ea

Key Features

CAD Drawing
Thread Size
3/8"-16
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Hex Height
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81296 2
Zoro #
G9796692
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Hex Height
7/32 in
Hex Width
9/16 in
Wrench Size
9/16"
Nut Height
7/32 in
Width Across Flats
9/16 in
Width
9/16"
Dia./Thread Size
3/8"-16

Description

Jam Nut, Hex Type Heavy Jam, Finish Hot-Dipped Galvanized, Material Grade/Class Grade 2, Material Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Rockwell Hardness G2, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.