Shop ZORO SELECT
See all product information
Create Account
Heavy Jam Nut, 5/8"-11, Steel, Zinc Plated, 0.337 to 0.381 in Ht, 600 PK
- Mfr # 62NHHJ
- Zoro # G2443242
product price:Â
$
167.99
/pk of 600, $0.28/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Hex Height
0.337 to 0.381 in
Hex Width
1.031 to 1.062 in
Standards
ASME B18.2.2, SAE J995
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62NHHJ
- Zoro #
- G2443242
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/8"-11
- Hex Height
- 0.337 to 0.381 in
- Hex Width
- 1.031 to 1.062 in
Details
- Item
- Heavy Jam Nut
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.2.2, SAE J995
- System of Measurement
- Inch
Description
5/8-11 Heavy Hex Jam Nut Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.