Hedpak Bottle, Natural, Plastic
Mfr # 049-4440
Zoro # G9718064
product price: $16.49
/eaKey Features
Color
Natural
Length
10"
Depth
18"
Material
Plastic
Includes
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
049-4440
Zoro #
G9718064
UPC #
-
Country of Origin
Canada
Dimensions
Length
10"
Depth
18"
Width
10"
Details
Item
Hedpak Bottle
Color
Natural
Material
Plastic
Includes
Cap
Holds
6 gal.
Description
Hedpak Bottle, Includes Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.