Helical Insert, Free-Running, 3-1/4"-8 Thrd Sz, Stainless Steel
Mfr # 83318-1.5
Zoro # G8716531
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/16 in
Material
Stainless Steel
Finish
Plain
Thread Type
8UN
Thread Size
3-1/4"-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83318-1.5
Zoro #
G8716531
UPC #
-
Country of Origin
France
Dimensions
Overall Length
4-1/16 in
Thread Size
3-1/4"-8
Details
Item
Helical Insert
Material
Stainless Steel
Finish
Plain
Thread Type
8UN
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Inch
Includes
Insert
Number of Pieces
1
Application
Thread Repair
Manufacturer Location
Globally Sourced
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 4 1/16 in, Thread Size 3 1/4 In.-8, Thread Type 8 UN, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.