Shop ZORO SELECT
See all product information
Create Account
Helical Insert, Free-Running, M33-2.00 Thrd Sz, Stainless Steel
- Mfr # 83195
- Zoro # G8716687
product price:Â
$
14.69
/ea
Key Features
Overall Length
1.95 in
Material
Stainless Steel
Finish
Plain
Thread Type
Metric
Thread Size
M33-2.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83195
- Zoro #
- G8716687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.95 in
- Thread Size
- M33-2.00
- Wire Rope Length
- 1 61/64 in
- Length
- 1 61/64 in
Details
- Item
- Helical Insert
- Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- Metric
- Compatible Material
- Metal
- Helical Insert Type
- Free-Running
- System of Measurement
- Metric
- Number of Pieces
- 1
- Application
- Thread Repair
- Includes
- Insert
- Manufacturer Location
- Globally Sourced
- Shell Material
- Stainless Steel
- Product Type
- Helical Insert
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1.95 in, Thread Size M33x2.00, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.