Zoro Homepage

Helical Insert, Free-Running, M45-4.50 Thrd Sz, Stainless Steel

  • Mfr # 83204

  • Zoro # G8716775


product price: $29.89
/ea

Key Features

Overall Length
67.50 mm
Material
Stainless Steel
Finish
Plain
Thread Type
Metric
Thread Size
M45-4.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83204
Zoro #
G8716775
UPC #
-
Country of Origin
France

Dimensions

Overall Length
67.50 mm
Thread Size
M45-4.50

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
Thread Type
Metric
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Metric
Application
Thread Repair
Includes
Insert
Number of Pieces
1
Manufacturer Location
Globally Sourced

Description

Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 2 21/32 in, Thread Size M45-4.5, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products