Helical Insert, Free-Running, M64-3.00 Thrd Sz, Stainless Steel
Mfr # 83213
Zoro # G8716854
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Overall Length
96 mm
Material
Stainless Steel
Finish
Plain
Thread Type
Metric
Compatible Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83213
Zoro #
G8716854
UPC #
-
Country of Origin
France
Dimensions
Overall Length
96 mm
Thread Size
M64-3.00
Details
Item
Helical Insert
Material
Stainless Steel
Finish
Plain
Thread Type
Metric
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Metric
Includes
Insert
Number of Pieces
1
Application
Thread Repair
Manufacturer Location
Globally Sourced
Description
Helical Inserts Non-Lock, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 3 25/32 in, Thread Size M64-3, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.