Helical Insert Repair Kit, Free-Running, 5/16"-18 Thrd Sz
Mfr # 83718
Zoro # G1966898
product price: $9.99
/pk 10, $1.00/eaKey Features
Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Insert Length
0.469 in
Finish
Plain
Thread Type
BSW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83718
Zoro #
G1966898
UPC #
-
Country of Origin
France
Dimensions
Insert Length
0.469 in
Thread Size
5/16"-18
Length
0.469 in
Number of Sizes
1
Details
Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Finish
Plain
Thread Type
BSW
Number of Inserts
10
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Inch
Includes
Insert
Number of Pieces
10
Application
Thread Repair
Tool Material
Stainless Steel
Manufacturer Location
Globally Sourced
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/32 in, Insert Material Stainless Steel, Number of Inserts 10, Number of Pieces 10, Number of Sizes 1, System of Measurement Inch, Thread Size 5/16 In.-18, Thread Type BSW, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.