Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert Repair Kit, Helical Inserts, 1/8"-40 Thrd Sz

  • Mfr # 83710

  • Zoro # G2824879


product price: $10.99
/pk 12, $0.92/ea

Key Features

Insert Types Included
Helical Inserts
Thread Size
1/8"-40
Insert Material
Stainless Steel
Finish
Plain
Insert Length
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83710
Zoro #
G2824879
UPC #
-
Country of Origin
France

Dimensions

Thread Size
1/8"-40
Insert Length
0.188 in
Length
0.188 in
Number of Sizes
1

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Finish
Plain
Thread Type
BSW
Number of Inserts
12
System of Measurement
Inch
Compatible Material
Metal
Includes
Insert
Number of Pieces
12
Helical Insert Type
Free-Running
Tool Material
Stainless Steel
Application
Thread Repair
Manufacturer Location
Globally Sourced

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/16 in, Insert Material Stainless Steel, Number of Inserts 12, Number of Pieces 12, Number of Sizes 1, System of Measurement Inch, Thread Size 1/8 In.-40, Thread Type BSW, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products