Helical Insert, Self-Locking, 1-1/8"-8 Thrd Sz, Stainless Steel
Mfr # 83301-1.5L
Zoro # G8716565
product price: $17.19
/eaKey Features
Overall Length
1-11/16 in
Material
Stainless Steel
Finish
Plain
Thread Type
8UN
Thread Size
1-1/8"-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83301-1.5L
Zoro #
G8716565
UPC #
-
Country of Origin
France
Dimensions
Overall Length
1-11/16 in
Thread Size
1-1/8"-8
Details
Item
Helical Insert
Material
Stainless Steel
Finish
Plain
Thread Type
8UN
Compatible Material
Metal
Helical Insert Type
Self-Locking
System of Measurement
Inch
Number of Pieces
1
Includes
Insert
Application
Thread Repair
Manufacturer Location
Globally Sourced
Description
Locking Helical Inserts, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1 11/16 in, Thread Size 1 1/8 In.-8, Thread Type 8 UN, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.