Zoro Homepage

CAD Viewer & Download Files

Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 3532-1/4X1.0D

  • Zoro # G0773604

CAD Available

product price: $2.69
/pk 10, $0.27/ea

Key Features

CAD Drawing
Overall Length
1/4 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532-1/4X1.0D
Zoro #
G0773604
UPC #
932651807861
Country of Origin
United Kingdom

Dimensions

Overall Length
1/4 in
Thread Size
1/4"-20
Drill Bit Size
17/64 in
Outside Diameter
0.33 in
Compatible Tap Size
1/4"-20
Maximum Hole Diameter
0.1959 in

Details

CAD Available
Yes
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Application
For Metal
Series
PowerCoil
Agency Compliance
MS122081; NASM122081
Manufacturer Location
Globally Sourced
Industry Standards
MS122081, NASM122081

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1/4 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/4 In.-20, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2 in, Tensile Strength 200,000 psi, Outside Diameter 0.33 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.