Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel
Mfr # 3532-3/4X1.5DSL
Zoro # G2746204
product price: $2.75
/eaKey Features
Overall Length
1-1/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-3/4X1.5DSL
Zoro #
G2746204
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
1-1/8 in
Thread Size
3/4"-10
Drill Bit Size
25/32 in
Outside Diameter
0.881 in
Compatible Tap Size
3/4"-10
Maximum Hole Diameter
0.6417 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Application
For Metal
Agency Compliance
MS21209-C1215; NASM21209-C1215
Series
PowerCoil
Industry Standards
MS21209-C1215, NASM21209-C1215
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1 1/8 in, Thread Size 3/4 In.-10, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 3/4 In.-10, Drill Bit Size 25/32 in, Maximum Hole Diameter 0.64 in, Tensile Strength 200,000 psi, Outside Diameter 0.91 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.