Tanged Helical Insert, Screw-Locking, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-3/8X2.0DSL
Zoro # G2929787
product price:Â $6.45
/pk 10, $0.65/eaKey Features
Overall Length
3/4 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3532-3/8X2.0DSL
Zoro #
G2929787
UPC #
00194484308544
Country of Origin
United Kingdom
Dimensions
Overall Length
3/4 in
Thread Size
3/8"-16
Drill Bit Size
25/64 in
Outside Diameter
0.472 in
Compatible Tap Size
3/8"-16
Maximum Hole Diameter
0.3073 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Application
For Metal
Agency Compliance
MS21209-C6-20; NASM21209-C6-20
Series
PowerCoil
Industry Standards
MS21209-C6-20, NASM21209-C6-20
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/4 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.31 in, Tensile Strength 200,000 psi, Outside Diameter 0.47 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.