Tanged Helical Insert, Screw-Locking, M20-2.50 Thrd Sz, 18-8 Stainless Steel
Mfr # 3520-20.00X1.5DSL
Zoro # G1196255
product price: $3.75
/eaSold in multiples of 12 for $45.00
Key Features
Overall Length
30 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3520-20.00X1.5DSL
Zoro #
G1196255
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
30 mm
Thread Size
M20-2.50
Drill Bit Size
20.80 mm
Outside Diameter
24.4 mm
Compatible Tap Size
M20-2.50
Maximum Hole Diameter
17.2974 mm
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 30 mm, Thread Size M20-2.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M20-2.50, Drill Bit Size 0.819 in, Maximum Hole Diameter 17.3 mm, Tensile Strength 200,000 psi, Outside Diameter 24.41 mm, Manufacturer Location Globally Sourced, Industry Standards MA3329-174
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.