Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3520-6.00X2.0DSL
Zoro # G3299642
product price: $3.15
/pk 10, $0.32/eaKey Features
Overall Length
12 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3520-6.00X2.0DSL
Zoro #
G3299642
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
12 mm
Thread Size
M6-1.00
Drill Bit Size
6.30 mm
Outside Diameter
7.95 mm
Compatible Tap Size
M6-1.00
Maximum Hole Diameter
4.9276 mm
Tap Sizes
M6 x 1.00
Drill Size
6.3mm
Length
12 mm
Internal Thread Size
M6 x 1
Free Coil Dia.
7.95 mm
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 12 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M6-1.00, Drill Bit Size 6.30 mm, Maximum Hole Diameter 4.93 mm, Tensile Strength 200,000 psi, Outside Diameter 7.95 mm, Manufacturer Location Globally Sourced, Industry Standards MA3329-206
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.