Zoro Homepage

Helical Inserts, 16 mm L, M16 x 2, PK 5

  • Mfr # 5WZR4

  • Zoro # G522639204


product price: $3.49
/pk 5, $0.70/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WZR4
Zoro #
G522639204
UPC #
-
Country of Origin
United Kingdom

Description

Helical Inserts, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 16 mm, Thread Size M16x2, Thread Direction Right Hand, Thread Type Coarse, Material 304 Stainless Steel, Material Grade/Class 304, Finish Chromium Nickel, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M16-2.00, Drill Bit Size 14 mm, Maximum Hole Diameter 13.84 mm, Tensile Strength 200,000 psi, Outside Diameter 19.61 mm, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.